Shop All Nonelectrical Properties Data Loggers
Pce Instruments
Food pH Meter, pH electrode probe, 0.00 to 14.00 pH
Mfr # PCE-228M
Zoro # G804853854
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±(0.02 pH + 2 digits)
- Height (In.) 1.7
- Resolution 0.01 pH
- Width (In.) 2.7
- Includes Electrode CPC-OSH-12-01, SD memory card, Temperature sensor, 6 x Battery, Instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-228M
- Zoro # G804853854
- UPC # 4250348702265
- Country of Origin Taiwan, Province of China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 1.7 |
Width (In.) | 2.7 |
Details
Accuracy | ±(0.02 pH + 2 digits) |
Resolution | 0.01 pH |
Includes | Electrode CPC-OSH-12-01, SD memory card, Temperature sensor, 6 x Battery, Instruction manual |
Description
The food pH meter PCE-228M is a very easy to use hand-held pH meter for food. At the food pH Meter can the pH value and the temperature be read off via the large LCD display or saved to the SD card (Excel file). Another option is the online transmission via the RS-232 interface directly from the food pH meter to a PC or laptop. For this, we offer optional software and the appropriate RS-232 interface cable as an accessory. The temperature compensation is carried out either manually or automatically via the supplied stainless steel temperature sensor. All this allows a fast and reliable pH measurement of all foods, e.g. sausage, meat and cheese. The food pH meter has a three-point calibration, which is performed automatically. The pH meter is battery operated (6 x 1.5 V batteries are included). The pH-Meter PCE-228M is ideal for occasional pH measurements in the laboratory. pH level is important not only in water, it relates to all the manufactured and processed foodstuffs, as well as beverages and spirits (for example, wine or beer).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT, 0/60 PSI, Dry Fillable, Ctr Back Mount, 302D-254D (302D-254D)
- FLUKE Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D (Fluke-C520A)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- J.W. WINCO GN743.8-24-1-NPT-A Oil SIght Glass (1PSMD)
- PCE INSTRUMENTS pH Meter, 0.00 to 14.00 pH (PCE-228)
- PCE INSTRUMENTS pH Meter, with Temperature Probe, 0.00 to 14.00 pH (PCE-228LIQ)
- PCE INSTRUMENTS Thermometer Data Logger, 40 to 85°C / -40 to 185°F (PCE-HT 70)
- REED INSTRUMENTS REED Data Logging Sound Meter with Adapter and SD Card Kit (R8070SD-KIT)
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- MONARCH Data Logger, Water Resist, 1 yr. (5396-2010-CAL)
- SPER SCIENTIFIC Advanced Thermocouple Datalogger (800008)
- Pce Instruments Nonelectrical Properties Data Loggers