Shop All RH Meters & Thermohygrometers
Pce Instruments
Environmental Thermometer, 20 to 60°C / -4 to 140°F
Mfr # PCE-HT 50
Zoro # G604853757
original price:
$44.75
12% off
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 4.6
- Includes 2 x 1.5V AAA batteries, User manual
- Height 3.7
- Temperature Measuring Element Suitable for most applications
- Width 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-HT 50
- Zoro # G604853757
- UPC # 4250348718839
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 4.6 |
Height | 3.7 |
Width | 0.9 |
Details
Includes | 2 x 1.5V AAA batteries, User manual |
Temperature Measuring Element | Suitable for most applications |
Humidity resolution | 1% rh |
Description
Room hygrometer with additional external temperature sensor / Large display /; Wall and table mounting / Battery operation; Internal temperature and humidity sensor. Large display. Second external temperature sensor. Display of date and time. Alarm function. Battery operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATION ALERT Radiation Meter, Digital, NIST (SENTRYEC)
- THE BEST CONNECTION Deluxe Test Leads W 10 Amp, 30" (225F)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ769-DRY)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 3-1/2 In (4CFJ5)
- PCE INSTRUMENTS Environmental Temperature Meter, -30 to 60°C / -22 to 140°F (PCE-HT 72)
- PCE INSTRUMENTS Handheld Environmental Climate Meter, 0 to 100% rh (PCE-555)
- PCE INSTRUMENTS Climate Meter, -4 to 158°F (PCE-444)
- PCE INSTRUMENTS Multifunction Thermometer, 0 to 20% RH (PCE-HVAC 3)
- GENERAL TOOLS WBGT Heat Index Monitor, 5-95 Pct RH (WBGT8758)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) (8706)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300-NIST)
- Pce Instruments RH Meters & Thermohygrometers