Shop All Pressure Gauges
Pce Instruments
Environmental Pressure Gauge, Measuring range: ±5000 Pa
Mfr # PCE-MPM 10
Zoro # G404852295
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Application Suitable for most applications
- Includes 1 m / 3.3 ft hose connection, 1.5 V battery, Instruction manual
- Resolution 1 Pa0.01 hPa0.01 mbar0.1 mmH2O
- Overall Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-MPM 10
- Zoro # G404852295
- UPC # 4250348723246
- Country of Origin China
- Category Pressure Gauges
Dimensions
Overall Length | 5.5 |
Details
Gauge Application | Suitable for most applications |
Includes | 1 m / 3.3 ft hose connection, 1.5 V battery, Instruction manual |
Resolution | 1 Pa0.01 hPa0.01 mbar0.1 mmH2O |
Description
Manometer for determining differential pressure / For gaseous media / LC display / Measuring range ±5000 Pa / For mobile use / 11 different pressure units. Measuring range: ±5000 Pa. Relative pressure gauge. Small and handy design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-5000-psi/bar-PMC-GY40)
- LABEXACT 33X80MmCelluloseExtractionThimbles, PK25 (12K942)
- SDI Pulse Load Battery Tester, 12inH x 10inL (CELL03)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-102D-254F-BSPT)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Front Flg (214D-254M)
- KODIAK Pressure Gauge, 0 to 200 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25200/DSM3511)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B300#)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- PIC GAUGES Ball Valve, 1/8"MNPT x 7/16-20UNF, Brass (A16)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254T)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- Pce Instruments Pressure Gauges