Shop All Water Testing Meters
Pce Instruments
Environmental pH Meter, Resolution of 0.01 pH
Mfr # PCE-PH 17
Zoro # G704853763
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6.9
- Resolution 0.01 pH
- Height 1
- Width 2
- Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PH 17
- Zoro # G704853763
- UPC # 4250348719980
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | 6.9 |
Height | 1 |
Width | 2 |
Details
Resolution | 0.01 pH |
Application | Suitable for most applications |
Includes | Screwdriver, 1.5 V LR44 AG-13 batteries, User manual |
Description
pH meter pH tester / For easy laboratory measurement / Complete glass electrode / ; Simple operation / Simple operation / Manual one-point adjustment. Resolution of 0.01 pH. Accuracy of ± 0.1 pH. Ideal for simple laboratory applications. Exchangeable glass electrode.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- AMSCOPE 50W LED Cold Fiber Optic Illuminator (LED-50W)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH (PCE-PH 15)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- OHAUS pH Meter, Touch Screen LCD, 110/240V (ST5000-F)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- GLOBAL WATER Flow Probe, 5-15 ft. Extendable Handle (FP211)
- EXTECH Meter, Chlorine (CL200)
- Pce Instruments Water Quality Testing