Shop All Water Testing Meters
Pce Instruments
Environmental pH Meter, Accuracy of ± 0.1 pH
Mfr # PCE-PH 15
Zoro # G904853808
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6.8
- Resolution 0.01 pH
- Includes Screwdriver, 1.5 V LR44 AG-13 batteries, User manual
- Height 0.9
- Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PH 15
- Zoro # G904853808
- UPC # 4250348719898
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | 6.8 |
Height | 0.9 |
Width | 2 |
Details
Resolution | 0.01 pH |
Includes | Screwdriver, 1.5 V LR44 AG-13 batteries, User manual |
Application | Suitable for most applications |
Description
School ;pH-Meter Simple pH-Meter / Resolution 0.01 pH / Removable electrode / Easy operation / Small and handy meter / One-point adjustment / For simple measuring tasks. Accuracy of ± 0.1 pH. Resolution of 0.01 pH. Ideal for school facilities.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant High, 60 mL (ED2070-B)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH (PCE-PH 17)
- EXTECH Dissolved Oxygen Meter (DO600)
- OHAUS Conductivity Meter (ST20C-C)
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- OAKTON ORP Waterproof Pocket Meter (3563454)
- Pce Instruments Water Testing Meters