Shop All Water Testing Meters
Pce Instruments
Environmental pH Meter, 0.00 to 14.00 pH Measuring Range
Mfr # PCE-PH 23
Zoro # G804853762
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 7.3
- Includes LR44 battery, Belt clip, Protective cap, User manual
- Height 1.6
- Application Suitable for most applications
- Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-PH 23
- Zoro # G804853762
- UPC # 4250348718624
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | 7.3 |
Height | 1.6 |
Width | 1.6 |
Details
Includes | LR44 battery, Belt clip, Protective cap, User manual |
Application | Suitable for most applications |
Description
Water analysis meter ;Simple digital pH meter for quick check of liquids; Manual temperature compensation / Exchangeable pH electrode / Calibration function / ABS housing, IP67 protected. 1-, 2- or 3-point calibration. Graphic display. Memory (Save & Recall). Exchangeable pH electrode. Compact and robust measuring instrument.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Standard, Plastic (30100444)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH (PCE-PH 17)
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH (PCE-PH 15)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276040)
- LOVIBOND COD Test Tube, 0-150mg/L (2420720)
- REED INSTRUMENTS PH Meter, 0.00 to 14.00 pH Range (R3525)
- Pce Instruments Water Testing Meters