Shop All Magnetic Field Measuring
Pce Instruments
Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m
Mfr # PCE-EM 30
Zoro # G004853722
product price: $1,921.99
/ea
Free Shipping & Returns
$1,921.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±2 dB
- Includes 2 x External sensor probes, 2 x Frequency range connectors, 9V battery, Carrying case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-EM 30
- Zoro # G004853722
- UPC # 4250348707369
- Country of Origin China
- Category Magnetic Field Measuring
Details
Accuracy | ±2 dB |
Includes | 2 x External sensor probes, 2 x Frequency range connectors, 9V battery, Carrying case, User manual |
Description
Environmental Electromagnetic Radiation Meter Triple-axis electromagnetic field (EMF) detector with data-logging functionality / Comes with two external sensor probes (for low and high-frequency ranges) EMF measuring ranges: 0 to 199.99 V/m, 0 to 99.999 W/m2, 0 to 9.9999 mW/cm2. EMF bandwidth: 100 kHz to 3 GHz. Measures EMF of 5G cellular Low-band and Mid-band. Features a large, easy-to-read LCD screen. Adjustable alarm value.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- SCS Moisture Barrier Bag, 6x4", Silver, PK100 (70046)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/2.0inWC (605-2)
- ASHCROFT Gauge, U-Clamp, 2 in. (101A217-01)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD (SDL900)
- Pce Instruments Magnetic Field Measuring