Shop All Magnetic Field Measuring
Pce Instruments
Environmental Electromagnetic Meter, 50 MHz to 3.5 GHz
Mfr # PCE-EM 29
Zoro # G004853692
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frequency Range (Hz) 50MHz to 3.5GHz
- Includes Spherical Triaxial Sensor, Battery, User manual, Carrying case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-EM 29
- Zoro # G004853692
- UPC # 4250348700780
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Details
Frequency Range (Hz) | 50MHz to 3.5GHz |
Includes | Spherical Triaxial Sensor, Battery, User manual, Carrying case |
Description
Environmental Electromagnetic Radiation Meter Detects electromagnetic fields (EMFs) and radio frequencies (RFs). Our tester is a portable handheld environmental meter or electromagnetic radiation detector with a spherical triaxial (3-axis) Frequency range: 50 MHz to 3.5 GHz. Measures EMF of 5G cellular Low-band and Mid-band. Measurement range: 38 mV/m to 11 V/m. Accuracy: ±1.0 dB (50 MHz to 1.9 GHz), ±2.4 dB (1.9 GHz to 3.5 GHz). Displays units in mV/m, V/m, μgA/m, mA/m, μgW/m2 or mW/m2. Calculates average value and stores up to 99 readings to memory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEMC INSTRUMENTS Power/Energy Logger, Max Watts 1.56GW (PEL 103)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU29)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 5Arms (M23510460)
- KESTREL Environmental Meter, LCD, Black w/WiFi (0850LBLK)
- PCE INSTRUMENTS Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m (PCE-EM 30)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- SPER SCIENTIFIC 3 Axis EMF Meter (860041)
- Pce Instruments Magnetic Field Measuring