Shop All Infrared Thermometers
This Product is Discontinued
Pce Instruments
Environmental Digital Thermometer, -22 to 1112°F (Discontinued)
Mfr # PCE-GIR 10
Zoro # G804853779
This Product is Discontinued
Key Features
- Temp. Accuracy < -20°C: ± 5°C / -4°F: ± 9°F , < 200°C: ± (2% of measured value + 2°C) / 392°F: ± (2% of measured value + 3.6°F), < 600°C: ± (2% of measured value + 2°C) / 1112°C: ± (2% of measured value + 3.6°F)
- Length 6.9
- Width 1.6
- Application Suitable for most applications
- Includes Carrying bag, Battery, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-GIR 10
- Zoro # G804853779
- UPC # 4250348719829
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Length | 6.9 |
Width | 1.6 |
Height | 1.8 |
Details
Temp. Accuracy | < -20°C: ± 5°C / -4°F: ± 9°F , < 200°C: ± (2% of measured value + 2°C) / 392°F: ± (2% of measured value + 3.6°F), < 600°C: ± (2% of measured value + 2°C) / 1112°C: ± (2% of measured value + 3.6°F) |
Application | Suitable for most applications |
Includes | Carrying bag, Battery, User manual |
Weight | 0.39 |
Description
The pocket-size digital thermometer PCE-GIR 10 is very good value for money and easy to use. This digital thermometer is suitable for industry and craft for maintenance and servicing, eg in the field of heating, ventilation, air conditioning, motor vehicles, in the control of electrical systems and control cabinets. The digital thermometer with illuminated display can also be used under difficult conditions. It has a visible laser beam for accurate bearing, non-contact and fast temperature measurement from a safe distance on hot or moving objects. Thanks to the sensor, which is mounted on a gooseneck, the PCE-GIR 10 digital thermometer can also be used to measure temperatures in hard-to-reach places. The emission value of this digital thermometer is fixed at 0.95 and thus covers 90% of all temperature measurement tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.