Shop All Air Velocity Meters and Anemometers
Pce Instruments
Environmental Climate Meter, -6,561 to 29,527 ft
Mfr # PCE-AM 85
Zoro # G504852539
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.8
- Height 0.8
- Length 4.7
- Includes Button cell CR2032, Hand strap, Storage bag, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-AM 85
- Zoro # G504852539
- UPC # 4250348719454
- Country of Origin Taiwan, Province of China
- Category Air Velocity Meters and Anemometers
Dimensions
Width | 1.8 |
Height | 0.8 |
Length | 4.7 |
Details
Includes | Button cell CR2032, Hand strap, Storage bag, User manual |
Description
The compact altimeter PCE-AM 85 is an ideal companion for every outdoor activist. This lightweight altimeter with altimeter, and barometer function should not be missing on any tour. The altimeter informs you about the reached altitude of -2000 to 9000 m / -6,561 to 29,527 ft. The barometer measures the relative and absolute air pressure in hPa. In addition to the measurement of air pressure and altitude, the altimeter is able to accurately determine the wind speed via the integrated impeller. The measurement results are displayed on the LC display. The battery in the altimeter can be changed by the user independently and without much effort. This altimeter is ideal for trekking, camping, boating, cycling and adventure tours. The altimeter comes with a loop, carrying case and instruction manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG10-5000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- FLUKE Pressure Calibrator, -12 to 3000 psi (FLUKE-717-3000G)
- ECLIPSE Dissipative Table Mat, 2 x 2 ft, w/Strap (900-116)
- AUTONICS Pulse Meter, 1/32 DIN, 10,000 RPM (LR5N-B)
- PCE INSTRUMENTS Anemometer, 0.8 m/s to 50 m/s Measuring Range (PCE-WS CR)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS A)
- PCE INSTRUMENTS Air Flow Meter, Windspeed 0.4 to 30 m/s (PCE-MAM 2)
- PCE INSTRUMENTS Environmental Climate Meter, 0.3 to 45.0 m/s (PCE-AM 45)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WV A)
- PCE INSTRUMENTS Thermo Hygrometer with Capture Hoods, 10 cm / 3.9 in Ø Fan Impeller (PCE-VA 20-SET)
- PCE INSTRUMENTS Air Flow Meter, Measuring Units m / s, km / h, ft / min, knot, mph (PCE-VA 11)
- Pce Instruments Air Velocity Meters and Anemometers