Shop All Water Testing Meters
Pce Instruments
Enviromental pH Meter, - 1 to 15 pH Measuring Range
Mfr # PCE-PH 26F
Zoro # G204853706
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 7.3
- Salinity Accuracy ± 0.01 pH
- Resolution 0.01 pH
- Application Suitable for most applications
- Height 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-PH 26F
- Zoro # G204853706
- UPC # 4250348718488
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | 7.3 |
Height | 1.6 |
Width | 1.6 |
Details
Salinity Accuracy | ± 0.01 pH |
Resolution | 0.01 pH |
Application | Suitable for most applications |
Includes | 1.5V AAA battery, Transport case, Calibration powder, User manual |
Description
Environmental Meter/ Simple pH digital measuring instrument for the measurement of viscous liquids / Flat pH electrode / Automatic temperature compensation. LC display. 1, 2, or 3-point calibration. With a protective cap. Exchangeable pH electrode. Automatic temperature compensation. Compact and robust measuring instrument.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH (PCE-PH 15)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH (PCE-PH 17)
- OHAUS pH Meter, Touch Screen LCD, 110/240V (ST5000-F)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276040)
- Pce Instruments Water Quality Testing