Shop All Wireless Thermometers & Humidity Meters
Pce Instruments
Enironmental Meter, 0 to 50°C / 32 to 122°F
Mfr # PCE-THB 38
Zoro # G604853832
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barometric Pressure Range (InHg) 10-1100 hPa
- Barometric Pressure Range (mBar) 0.1 hPa: 10-1000 hPa, 1 hPa: 1001-1100 hPa
- Relative Humidity Range 10-95% RH
- Application Suitable for most applications
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-THB 38
- Zoro # G604853832
- UPC # 4250348701442
- Country of Origin Taiwan, Province of China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Width | 1.5 |
Height | 4.7 |
Details
Barometric Pressure Range (InHg) | 10-1100 hPa |
Barometric Pressure Range (mBar) | 0.1 hPa: 10-1000 hPa, 1 hPa: 1001-1100 hPa |
Relative Humidity Range | 10-95% RH |
Application | Suitable for most applications |
Includes | Temperature and Humidity Meter Console, Batteries, User's manual |
Description
Multi-function air humidity meter ( thermometer, humidity meter and barometer all in one device) The air humidity meter is ideal for detecting and digitally displaying humidity, temperature and barrometric pressure. Calculates dew point. Selectable pressure units: hPa, (mbar), mmHg and inHg. Battery level indicator. Minimum, maximum and hold functions. Protected internal sensor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402U-01)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6075)
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- PCE INSTRUMENTS Multifunctional Digital Thermometer, 0.5 to 30 m / s (PCE-EM 883)
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- PCE INSTRUMENTS Air Quality Meter, PM 2.5 / PM 10 (PCE-RCM 11)
- PCE INSTRUMENTS Air Quality Meter, 2.5 µm / 10 µm (PCE-RCM 10)
- SPRINGFIELD PRECISION Humidity Meter and Thermometer Combo (90113-1)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (312FC)
- REED INSTRUMENTS REED Psychrometer with Humidity Calibration Standards (8706-KIT)
- Pce Instruments Wireless Thermometers & Humidity Meters