Shop All Resistance Testers
Pce Instruments
Eletrical Tester, CAT III 1000V
Mfr # PCE-IT55
Zoro # G304853729
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. DC Voltage 0-1000V
- Insulation Resistance Test Voltage 250V - 200 MΩ; 500V - 200 MΩ; 1000V - 2000 MΩ
- Application Suitable for most applications
- Includes Isolation Meter, Test cables, Extractable clamp with 1 m / 3.3 ft cable, Batteries, Carrying case, User's manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-IT55
- Zoro # G304853729
- UPC # 4250348700988
- Country of Origin China
- Category Resistance Testers
Details
Max. DC Voltage | 0-1000V |
Insulation Resistance Test Voltage | 250V - 200 MΩ; 500V - 200 MΩ; 1000V - 2000 MΩ |
Application | Suitable for most applications |
Includes | Isolation Meter, Test cables, Extractable clamp with 1 m / 3.3 ft cable, Batteries, Carrying case, User's manual |
Description
Insulation Tester, CAT III 1000V / For insulation resistance up to 2000 MΩ This Insulation Tester determines insulation resistance up to a maximum of 2000 MΩ (for auxiliary voltages of 250, 500 and 1000V). Individual or prolonged measurements can be made by pressing the "lock" key. Indicates overload and battery level. Auto shut of to conserve battery power.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00315A2)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAM02L100#&V-XCYLM)
- EXTECH Force Gauge Extention Rod (479097)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- PCE INSTRUMENTS Electrical Tester, CAT III 1000V (PCE-IT100)
- PCE INSTRUMENTS Electrical Tester, OLED display (PCE-IT 120)
- JONARD TOOLS Cable Tester & Toner (TET-600)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- Pce Instruments Resistance Testers