Shop All Magnetic Field Measuring
Pce Instruments
Electromagnetic Field Radiation Detector, 30 to 300 Hz
Mfr # PCE-G28
Zoro # G404853780
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±4% + 3 digits (in range 20 µT and 200 mG)*, ±5% + 3 digits (in range 200 µT and 2000 mG)*, ±10% + 5 digits (in range 2000 µT and 20000 mG)*, *Refers to 50 - 60 Hz y < 3 V/m (RF)
- Includes 3-axis electromagnetic sensor, 9V battery, Carrying case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-G28
- Zoro # G404853780
- UPC # 4250348700865
- Country of Origin China
- Category Magnetic Field Measuring
Details
Accuracy | ±4% + 3 digits (in range 20 µT and 200 mG)*, ±5% + 3 digits (in range 200 µT and 2000 mG)*, ±10% + 5 digits (in range 2000 µT and 20000 mG)*, *Refers to 50 - 60 Hz y < 3 V/m (RF) |
Includes | 3-axis electromagnetic sensor, 9V battery, Carrying case, User manual |
Description
A weather station is a portable, handheld gaussmeter that detects electromagnetic fields (EMFs) and displays measurement results in milliGauss (mG) or microTesla (μT). This EMF radiation detector comes with an external 3-axis electromagnetic sensor. Measurement range: 0 ... 20000 mG / 0 ... 2000 μT. Accuracy: ± 4% + 3 digits / ± 5% + 3 digits / ± 10% + 5 digits. Resolution: 0.1 mG / 0.01 μT. Detects electromagnetic fields (EMFs) on three axes (X, Y, Z direction). Displays measurement results in milliGauss (mG) or microTesla (μT). Comes with an external 3-axis electromagnetic sensor. Data hold functionality. Ideal tool for checking transformers and measuring EMFs generated by power lines, computer monitors, electric motors, and installations. Meets IEC 801-1 (EN 50081-1) / IEC 204 (EN 60204) standards. Measures EMFs through casings, coverings, and housings, eliminating the need to dismantle parts for inspection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410/2)
- DICKSON Chart, 8 In, +5 to +40, 7 Day, PK60 (C479)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 50to500F (GT100R-12/16121264)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0142F260#)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m (PCE-EM 30)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- TRIPLETT 8GHz Triple Axis EMF Meter (EMF85)
- Pce Instruments Magnetic Field Measuring