Shop All Magnetic Field Measuring
Pce Instruments
Electromagnetic Environmental Meter, 20.00 to 200.0 µT
Mfr # PCE-EMF 40
Zoro # G704853879
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 x 1.5V AAA batteries, Instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-EMF 40
- Zoro # G704853879
- UPC # 4250348722294
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Details
Includes | 3 x 1.5V AAA batteries, Instruction manual |
Description
With this gauss meter it is possible to measure magnetic fields up to 2000 mG directly. At the same time, the gauss meter shows the strength of the magnetic field numerically using an X, Y and Z axis. Another measuring function of the gauss meter is the electromagnetic field strength measurement. With this measuring function in the gauss meter, the electromagnetic field strength on supply lines can be determined at a frequency of 50/60 Hz. It is also possible to carry out measurements in the high frequency range with the gauss meter. Thus, measurements can be carried out with the gauss meter on, for example, a WLAN router or a mobile phone. Because of its many measuring functions, the gauss meter is a compact and multifunctional measuring device. In addition to the numerical display on the gauss meter, a graphical progression of the last 20 measured values is also displayed. The measured value is also displayed as a bar diagram by the gauss meter. This bar chart on the gauss meter is divided into three traffic light colors. As soon as the measured value exceeds a fixed value, so that the bar chart on the gauss meter has reached the red area, an acoustic alarm is activated. This alarm on the gauss meter switches off automatically as soon as the measured value is below the fixed limit threshold.
All three measurement modes can be read off simultaneously on the 2.4'' TFT display of the gauss meter. Switching between the individual measurement modes on the gauss meter is therefore not necessary. The background lighting of the gauss meter can be adjusted in 4 levels. Thus, the display of the gauss meter can be adapted to the most varied of environmental conditions at the touch of a button.
All three measurement modes can be read off simultaneously on the 2.4'' TFT display of the gauss meter. Switching between the individual measurement modes on the gauss meter is therefore not necessary. The background lighting of the gauss meter can be adjusted in 4 levels. Thus, the display of the gauss meter can be adapted to the most varied of environmental conditions at the touch of a button.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 (C428)
- POMONA ELECTRONICS Dual Binding Post, 30VAC/60VDC, Red/Black (6883)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY9)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P9U901410UC)
- PCE INSTRUMENTS Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m (PCE-EM 30)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD (SDL900)
- Pce Instruments Magnetic Field Measuring