Shop All Resistance Testers
Pce Instruments
Electrical Tester, OLED display
Mfr # PCE-IT 120
Zoro # G404853872
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Standards IP 68
- Includes 120 m / 393.7 ft push cable on trolley, Screen with keyboard, Camera car, Camera head, Locator transmitter, Camera connector with spring, Roll center star, Tool set, Power supply, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-IT 120
- Zoro # G404853872
- UPC # 4250348719003
- Country of Origin China
- Category Resistance Testers
Details
Application | Suitable for most applications |
Standards | IP 68 |
Includes | 120 m / 393.7 ft push cable on trolley, Screen with keyboard, Camera car, Camera head, Locator transmitter, Camera connector with spring, Roll center star, Tool set, Power supply, User manual |
Description
Insulation tester "Auto Ranging" up to 8 GΩ in a compact housing. The Isolation detects insulation resistance up to max. 8 GΩ (with auxiliary voltages of 250, 500, and 1000V). Automatic polarity display. Automatic range selection. Automatic zeroing. Discharge beeper for insulation measurements. Overload protection during continuity test. Safety function, the voltage is held only 10 seconds (can be deactivated) PI and DAR test. OLED display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKEY-JOHN Grain Moisture Tester, Handheld, USB (minigac2500bt)
- SPER SCIENTIFIC Water Resistant Stopwatch (810012)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208H)
- SCS Static Dissipative Mat, Blue, 16" W (770096)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- PCE INSTRUMENTS Electrical Tester, CAT III 1000V (PCE-IT100)
- JONARD TOOLS Cable Tester Tone & Probe Kit (TETP-800)
- SANWA Portable Earth Tester with Phase Detection (PDR302)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- Pce Instruments Resistance Testers