Shop All Coating & Ultrasonic Thickness Gauges
Pce Instruments
Edge Band Tester, Measuring Range 500 N / 50 kg / 110 lbs
Mfr # PCE-PST 1
Zoro # G504853796
product price: $4,744.99
/ea
Free Shipping & Returns
$4,744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes Edge Band Tester, Power supply, Carrying case, USB cable, Software, User manual
- Resolution (In.) 0.1 N / 0.010 kg / 0.02 lbs
- Measuring Range 500 N / 50 kg / 110 lbs
- Cord Length 19.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PST 1
- Zoro # G504853796
- UPC # 4250348715609
- Country of Origin Germany
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Cord Length | 19.3 |
Details
Application | Suitable for most applications |
Includes | Edge Band Tester, Power supply, Carrying case, USB cable, Software, User manual |
Resolution (In.) | 0.1 N / 0.010 kg / 0.02 lbs |
Measuring Range | 500 N / 50 kg / 110 lbs |
Description
Test Stand and Device for Peel Tests measures the adhesion to substrates / mobile, rugged design / measures up to 500 N / high accuracy / PC evaluation possible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Anemometer, 0 to 199 Velocity (FPM), LCD (00256M)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- OTC Battery Powered Cont Tester (3630)
- PROSKIT Sound Level Meter (MT-4618)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- PCE INSTRUMENTS Ultrasonic Thickness Meter, 0.03 to 8.86 in Measuring Range (PCE-TG 100)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- PCE INSTRUMENTS Coating Thickness Guage, with 2 Probes (PCE-CT 100N)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, A-Scan, B-Scan, High Performance, Inch/Metric, Software (UTG-4000)
- Pce Instruments Coating & Ultrasonic Thickness Gauges