Shop All Resistance Testers
Pce Instruments
Earth Resistance Meter, to 200 ohm
Mfr # PCE-ECT 50
Zoro # G507662289
product price: $170.99
/ea
Free Shipping & Returns
$170.99
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
- Brand Pce Instruments
- MFR # PCE-ECT 50
- Zoro # G507662289
- UPC # 4250348717511
- Country of Origin Taiwan, Province of China
- Category Resistance Testers
Description
The earth tester earth resistance meter is a handy measuring device Due to the robust and ergonomic design, the user can work comfortably with the earth tester The earthing resistance can be determined quickly with the earth tester In addition, a check can be made as to whether the earths are connected to each other To ensure a clear reading, the earth tester has a large, clearly arranged, multicoloured LCD display The display also gives a visual feedback about the state of the installation If the installation is OK, the display will remain blue In the event of a faulty installation, the display of the earth tester changes to a red background The earth tester consists of a readout unit, which is plugged into the socket as a whole and a safety test tip, which is connected to the reading unit via the underside The safety probe has a cable length of about seven meters
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
- SPER SCIENTIFIC Mason's Hygrometer (736740)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1855)
- DWYER INSTRUMENTS Molded Plastic Vent Valve From A-605 Kit (A-301)
- B&K PRECISION LCR Meter, LCD, w/ Kelvin Clips (891)
- PCE INSTRUMENTS Electrical Tester, OLED display (PCE-IT 120)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- PCE INSTRUMENTS Electrical Tester, CAT III 1000V (PCE-IT100)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 1L (147001)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- SANWA Portable Digital Earth Tester (PDR4000)
- Pce Instruments Resistance Testers