Shop All Resistance Testers
Pce Instruments
Earth Resistance Meter, 0 to 2000 Ω
Mfr # PCE-ERT 10
Zoro # G004853906
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Earth Ground Resistance Range 200V
- Resolution 0.01 Ω / 0.1 Ω / 1 Ω
- Application Suitable for most applications
- Includes Set of test leads (approx. 15 m), 4 x Ground spikes, 6 x Batteries, Carrying case, Instruction manual
- Max. DC Voltage 750V (40 Hz - 400 Hz)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-ERT 10
- Zoro # G004853906
- UPC # 4250348707970
- Country of Origin Taiwan, Province of China
- Category Resistance Testers
Details
Earth Ground Resistance Range | 200V |
Resolution | 0.01 Ω / 0.1 Ω / 1 Ω |
Application | Suitable for most applications |
Includes | Set of test leads (approx. 15 m), 4 x Ground spikes, 6 x Batteries, Carrying case, Instruction manual |
Max. DC Voltage | 750V (40 Hz - 400 Hz) |
Description
This earth tester/earth resistance meter is a handy device that allows fast and easy determination of the earth resistance. The grounding resistance is determined with this earth tester/earth resistance meter in three measuring ranges. Three-wire measuring method. Earth resistance is determined in three measuring ranges up to 2000 Ω. Ground voltage measurement up to 200 V. Zeroing possible. Alternating and DC voltage measurement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Air Velocity Probe, With Temperature (962)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Tester, 30 Amp (305M)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFS-220-300#/KPA-G)
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet (C30)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- PCE INSTRUMENTS Electrical Tester, OLED display (PCE-IT 120)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- PCE INSTRUMENTS Electrical Tester, CAT III 1000V (PCE-IT100)
- FLUKE Earth Stake (EARTH STAKE)
- SANWA Portable Digital Earth Tester (PDR4000)
- JONARD TOOLS Cable Tester Tone & Probe Kit (TETP-800)
- Pce Instruments Resistance Testers