Shop All Hardness Testers
Pce Instruments
Durometer, USB and WiFi for data transmission
Mfr # PCE-2900
Zoro # G504852522
product price: $2,191.99
/ea
Free Shipping & Returns
$2,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scales Leeb, Brinell, Rockwell A, Rockwell B, Rockwell C, Vickers, Shore
- Measuring Range HLD: 170 to 960
- Includes Impactor D, Test block, 2 x 1.5V AA batteries, User manual, Carry case
- Width 3.1
- Length 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-2900
- Zoro # G504852522
- UPC # 4250348717405
- Country of Origin China
- Category Hardness Testers
Dimensions
Width | 3.1 |
Length | 6.3 |
Height | 1.3 |
Details
Scales | Leeb, Brinell, Rockwell A, Rockwell B, Rockwell C, Vickers, Shore |
Measuring Range | HLD: 170 to 960 |
Includes | Impactor D, Test block, 2 x 1.5V AA batteries, User manual, Carry case |
Description
The hardness tester PCE-2900 has been developed for hardness measurements on metallic materials. The hardness tester measures the material hardness in Vickers, Brinell, Rockwell, Leeb and Shore. The hardness tester PCE-2900 measures the hardness according to the Leeb rebound principle. An impactor bounces on the workpiece via a firing pin and the metal hardness is measured via the rebound. The PCE-2900 hardness meter is equipped with a backlit colour display. Likewise, the buttons on the PCE-2900 are illuminated. Thus, the display can be read well even in low light conditions. The impact device is connected to the hardness tester via a cable. The hardness tester PCE-2900 has an internal memory of 6 x 100 measurement sets. The memory thus allows a documentation of the measured values. Via the integrated USB and WiFi interface, the measured values can be transferred from the hardness tester via software to a PC. The hardness tester is powered by commercially available 1.5V AA batteries and has a battery life of about 50 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP10X1.25)
- KAPRO 905D Condor Magnetic 48" Digital Level IP65 w/OPTIVISION (905D-48MB)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Flex Head Teardrop Ratchet Set (81216T)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L (1EZK3)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- PCE INSTRUMENTS Hardness Tester, Type D impact probe (PCE-900)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore O (PCE-DDO 10)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-1800)
- Pce Instruments Measuring and Layout Tools