Shop All Hardness Testers
Pce Instruments
Durometer, Portable Hardness Tester, Type D striker
Mfr # PCE-2500N
Zoro # G404852448
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range HRC: 17.9 ... 69.5, HB: 19 ... 683, HV: 80 ... 1042, HS: 30.6 ... 102.6, HRA: 59.1 .. 88, HRB: 3.5 ... 101.7
- Includes Charging cable, Test block, Cleaning brush, User manual, Carrying case
- Length 5.83
- Width 1.26
- Height 0.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-2500N
- Zoro # G404852448
- UPC # 4250348716064
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 5.83 |
Width | 1.26 |
Height | 0.99 |
Details
Measuring Range | HRC: 17.9 ... 69.5, HB: 19 ... 683, HV: 80 ... 1042, HS: 30.6 ... 102.6, HRA: 59.1 .. 88, HRB: 3.5 ... 101.7 |
Includes | Charging cable, Test block, Cleaning brush, User manual, Carrying case |
Description
Durometer / Hardness Tester for Metals Portable handheld pen-sized durometer for use with steel, iron, aluminum, brass, bronze, copper, and more. Is a portable handheld pen-sized digital material hardness tester, rebound hammer, or durometer. Measurement ranges: 170 to 960 HLD, 17.9 to 69.5 HRC, 3.5 to 101.7 HRB, HB 19 to 683 HB, 80 to 1042 HV, 30.6 to 102.6 HS, 59.1 to 88 HRA. Accuracy: ± 0.5 HLD. Type D impact device. Measuring principle: Rebound method. For use with metal materials. Includes carrying case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7" Linesman Pliers, Insulated Handle (D055100)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/8 (C18650)
- KRAFT TOOL Offset/Bent Pattern Snips w/Long Hand (LA293)
- HUSQVARNA DMND BLADE TRBO 7""X7/8"" (542761420)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore O (PCE-DDO 10)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- PCE INSTRUMENTS Hardness Tester, 0 to 12.5 N (PCE-DX-AS)
- PCE INSTRUMENTS Digital Durometer, Material Tester, 0 to 100 Shore D (PCE-DD-D)
- AMPG Diamond Penetrator, 120 Degree (Z9970-1)
- Pce Instruments Measuring and Layout Tools