Shop All Refractometers
Pce Instruments
Digital Wine Refractometer, 0 to 45% Brix
Mfr # PCE-DRW 2
Zoro # G304852517
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2% Brix / ±0.2% vol ap / ±2 °Oe / ±0.2 KMW / ±0.5°C (0.9°F)
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Length 4.76
- Height 0.98
- Resolution 0.1% Brix / 0.1% vol ap / 1 °Oe / 0.1 KMW / 0.1°C (0.18°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DRW 2
- Zoro # G304852517
- UPC # 4250348716903
- Country of Origin China
- Category Refractometers
Dimensions
Length | 4.76 |
Height | 0.98 |
Width | 2.28 |
Details
Accuracy | ±0.2% Brix / ±0.2% vol ap / ±2 °Oe / ±0.2 KMW / ±0.5°C (0.9°F) |
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 0.1% Brix / 0.1% vol ap / 1 °Oe / 0.1 KMW / 0.1°C (0.18°F) |
Description
Wine Refractometer/ Waterproof IP65-rated Brix / alcohol content (% vol ap) / °Oechsle (°Oe) / KMN (babo) refractometer with easy-to-read. Measurement parameters: Brix, % vol ap, °Oechsle, KMW, temperature. Automatic temperature compensation (ATC) from +10 ... +40 °C / +50 ... +104 °F. Fast and precise measuring results in approx. 1 sec. ABS plastic housing with IP65 ingress protection rating against water and dust. Large, easy-to-read digital LCD shows both the measured value and the temperature. Average function measures same sample 15 times and displays the mean value. Small liquid sample size of just 4 to 5 drops. Easy calibration with distilled water. Battery-saving automatic power off after 1 min. of inactivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton General-Purpose pH Probe, Sealed, (35805-01)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- Pce Instruments Refractometers