Shop All Refractometers
Pce Instruments
Digital Urea/Adblue Refractometer, 0 to 51 % urea
Mfr # PCE-DRU 1
Zoro # G504852553
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2 % / ±0.0003 nD / ±0.5°C (0.9°F)
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Resolution 0.1 % / 0.0001 nD / 0.1°C (0.18°F)
- Height 0.98
- Width 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DRU 1
- Zoro # G504852553
- UPC # 4250348716958
- Country of Origin China
- Category Refractometers
Dimensions
Height | 0.98 |
Width | 2.28 |
Length | 4.76 |
Details
Accuracy | ±0.2 % / ±0.0003 nD / ±0.5°C (0.9°F) |
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 0.1 % / 0.0001 nD / 0.1°C (0.18°F) |
Description
Digital AdBlue Refractometer and refractive index / IP65 housing / with temperature compensation Information about the AdBlue Refractometer AdBlue, a mixture of distilled water and synthetic urea (Urea). Fast and precise results. Large LCD (reading and temperature). Waterproof ABS housing IP 65. Automatic temperature compensation. Small amount of sample. Simple calibration with distilled water. Automatic shutdown after 1 min. of no-operation. Easy operation with three buttons.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- UNITED SCIENTIFIC Micro Spatula, Stainless Steel, 21 Cm Lo (SSFT08)
- GENIE Vortex Mixer, 500-2000 rpm (SI-MX200)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- INSIZE Portable Refractometer (ISQ-RM30)
- Pce Instruments Refractometers