Shop All Refractometers
Pce Instruments
Digital Sugar Refractometer, Handheld and portable
Mfr # PCE-DRB 2
Zoro # G404852462
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Width 2.28
- Length 4.76
- Height 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DRB 2
- Zoro # G404852462
- UPC # 4250348716880
- Country of Origin China
- Category Refractometers
Dimensions
Width | 2.28 |
Length | 4.76 |
Height | 0.98 |
Details
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Description
Handheld Digital Refractometer Waterproof IP65-rated refractive index (nD) / dextran / fructose / glucose / lactose / maltose content (%) refractometer with easy-to-read LCD. Automatic temperature compensation (ATC) from +10 ... +40 °C / +50 ... +104 °F. User-friendly 3-button operation. Handheld and portable. Fast and precise measuring results in approx. 1 sec. The average function measures the same sample 15 times and displays the mean value. The stainless steel ring on the sample well protects the glass prism from damage. The internal light source for improved accuracy. Easy calibration with distilled water. Small liquid sample size of just 4 to 5 drops. Battery-saving automatic power off after 1 min. of inactivity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- UNITED SCIENTIFIC Extension Clamp, With Rod, Silicone Coat (ECSIL1)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Pure-Touch Pump, 8 oz. (35510)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- VEE GEE Refractometer Contact Solution (45000-OS001)
- Pce Instruments Refractometers