Shop All Sound Level Meters
Pce Instruments
Digital Sound Level Meter, IEC 61672-1 Class II
Mfr # PCE-322A
Zoro # G404853742
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1.4 dB
- Includes Wind noise suppressor, USB cable, Mini tripod, Calibration screwdriver, Battery, Power adapter, Carrying case, User manual
- Resolution 0.1 dB
- Height 1.77
- Frequency weighting A and C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-322A
- Zoro # G404853742
- UPC # 4250348713728
- Country of Origin China
- Category Sound Level Meters
Dimensions
Height | 1.77 |
Details
Accuracy | ±1.4 dB |
Includes | Wind noise suppressor, USB cable, Mini tripod, Calibration screwdriver, Battery, Power adapter, Carrying case, User manual |
Resolution | 0.1 dB |
Frequency weighting | A and C |
Microphone type | Electret condenser |
Description
Sound Data Logger Class II decibel (dB) meter with data-logging functionality / Measuring range: 30 to 130 dB / Memory stores up to 32,700 readings / USB port / Microsoft Excel compatible / Analog output PCE-322A is handle portable. USB port for data transfer. A and C frequency weightings. Date- and time-stamped measurements. Analog millivolt output. Heavy-duty ABS plastic enclosure. Large, easy-to-read, 4-digit LCD screen. The battery allows approx. 30 hours continuous use. Tripod mount with 1/4-20 UNC thread. Includes carrying case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/160 psi, 1/8", Glass Lens (101D-208F-GL)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- FLUKE Test Probes, 10A, 1000VDC, Black/Red (Fluke-TP4)
- LDI INDUSTRIES Straight Oil Gage (G307-3)
- PCE INSTRUMENTS Outdoor Sound Level Meter, Class 1 Data-Logger (PCE-430)
- PCE INSTRUMENTS Noise Dose Meter, Up to 130 dB (PCE-SLD 10)
- PCE INSTRUMENTS Class 1 Sound Level Data Logger, With GPS (PCE-432)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-SLT-TRM-24V)
- PCE INSTRUMENTS Class 2 Decibel Meter Calibrator, 94 to 114 db (PCE-SC 43)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-353N)
- EXTECH Sound Level Meter, LCD, 30 to 130 dB Range (407790A)
- Pce Instruments Sound Level Meters