Shop All Sound Level Meters
Pce Instruments
Digital Sound Level Meter, 30 to 130 dB
Mfr # PCE-MSM 4
Zoro # G404853766
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 1.4 dB
- Resolution 0.1 dB
- Includes Wind noise suppressor, Battery, Transport case, Screwdriver, USB cable, Power supply, Mini tripod, User manual
- Height 1.8
- Microphone type Electret
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-MSM 4
- Zoro # G404853766
- UPC # 4250348716019
- Country of Origin China
- Category Sound Level Meters
Dimensions
Height | 1.8 |
Details
Accuracy | ± 1.4 dB |
Resolution | 0.1 dB |
Includes | Wind noise suppressor, Battery, Transport case, Screwdriver, USB cable, Power supply, Mini tripod, User manual |
Microphone type | Electret |
Frequency range | 31.5 Hz...8 kHz |
Description
Sound Level Meter Portable handheld class 2 noise meter with A and C frequency weighting and accuracy of ± 1.4 dB. Measuring ranges: Low, Medium, High, Auto. Fast and slow time evaluation. 4-digit LCD display. Measuring range from 30 to 130 dB.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-50-16-1/4-EN (MA-50-16-1/4-EN)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242M1200#)
- VIVIDIA Monitor USB Borescope & Microscope, 4.5" LCD IPS Screen, 854x480 (M450)
- DICKSON Chart, 8 In, 0 to +200, 7 Day, PK60 (C436)
- PCE INSTRUMENTS Sound Level Meter Kit, Data Logger with USB Interface, Tripod (PCE-428-EKIT-US)
- PCE INSTRUMENTS Digital Sound Level Meter, 35 to 135 dB (PCE-MSL 1)
- PCE INSTRUMENTS Class 1 Sound Level Data Logger, With GPS (PCE-432)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-SLT-TRM-24V)
- PCE INSTRUMENTS SPL Meter, 30 to 130 dBA (PCE-SLT)
- PCE INSTRUMENTS Digital Sound Level Meter, incl. LEQ-Software (PCE-322ALEQ)
- PCE INSTRUMENTS Data-Logging Decibel Meter, Measuring range: SPL: Auto 30 to 130 dB (PCE-NDL 10)
- Pce Instruments Sound Level Meters