Shop All Refractometers
Pce Instruments
Digital Salinity/Chlorine Refractometer, 0 to 100 ‰ Salinity
Mfr # PCE-DRS 2
Zoro # G304852395
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±2‰ / ±0.002 SG / ±0.0003 nD / ±0.5°C (0.9°F)
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Width 2.28
- Height 0.98
- Resolution 1‰ / 0.001 SG / 0.0001 nD / 0.1°C (0.18°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DRS 2
- Zoro # G304852395
- UPC # 4250348717030
- Country of Origin China
- Category Refractometers
Dimensions
Width | 2.28 |
Height | 0.98 |
Length | 4.76 |
Details
Accuracy | ±2‰ / ±0.002 SG / ±0.0003 nD / ±0.5°C (0.9°F) |
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 1‰ / 0.001 SG / 0.0001 nD / 0.1°C (0.18°F) |
Description
Handheld Digital Refractometer Salinity (Salt Content) / Chlorine waterproof digital salinity refractometer for determination of salinity ideal for in % and ‰ / specific density / refractive index / chloride content. Measurement parameters: Salt content, chlorine content, refractive index, specific gravity, temperature. Automatic temperature compensation (ATC) from +10 ... +40 °C / +50 ... +104 °F. ABS plastic housing with IP65 ingress protection rating against water and dust. The average function measures the same sample 15 times and displays the mean value. The internal light source for improved accuracy. A small liquid sample size of just 4 to 5 drops.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- Pce Instruments Refractometers