Shop All Refractometers
Pce Instruments
Digital Salinity Refractometer, 0 to 28 % Salinity
Mfr # PCE-DRS 1
Zoro # G404852394
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2%, ±2‰ / ±0.002 SG / ±0.0003 nD / ±0.5°C (0.9°F)
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Height 0.98
- Width 2.28
- Length 4.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DRS 1
- Zoro # G404852394
- UPC # 4250348717023
- Country of Origin China
- Category Refractometers
Dimensions
Height | 0.98 |
Width | 2.28 |
Length | 4.76 |
Details
Accuracy | ±0.2%, ±2‰ / ±0.002 SG / ±0.0003 nD / ±0.5°C (0.9°F) |
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 0.1%, 1‰ / 0.001 SG / 0.0001 nD / 0.1°C (0.18°F) |
Description
Handheld Digital Refractometer Waterproof IP65-rated salinity or salt content (%, ‰) / specific gravity (SG) / refractive index (nD) refractometer with easy-to-read LCD. Measurement parameters: Salt content, refractive index, specific gravity, temperature. Automatic temperature compensation (ATC) from +10 to +40 °C / +50 to +104 °F. Average function measures same sample 15 times and displays the mean value. Stainless-steel ring on sample well protects glass prism from damage. Small liquid sample size of just 4 to 5 drops. Easy calibration with distilled water. Battery-saving automatic power off after 1 min. of inactivity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- SUNEX HYD. SHOP STOOL (SU8516)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-62)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467190)
- Pce Instruments Refractometers