Shop All Pressure Gauges
Pce Instruments
Digital Pressure Gauge, Up to 87 psi
Mfr # PCE-DPG 6
Zoro # G304852296
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Application Suitable for most applications
- Includes 3 x Batteries 1.5V AAA, Operating instructions
- Accuracy 0.25% FSO
- Resolution 0.0145 psi, 0.001 bar
- Standards IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DPG 6
- Zoro # G304852296
- UPC # 4250348721297
- Country of Origin China
- Category Pressure Gauges
Dimensions
Overall Length | 3.1 |
Details
Gauge Application | Suitable for most applications |
Includes | 3 x Batteries 1.5V AAA, Operating instructions |
Accuracy | 0.25% FSO |
Resolution | 0.0145 psi, 0.001 bar |
Standards | IP 56 |
Description
Pressure sensor for water and gases / 1/4" NPT threaded connection / Adjustable backlight / PEAK function / Battery status indicator / Battery-operated 3 x 1.5V AAA. Large 2.5" display. Measuring range up to 87 psi, 6 bar. Scaled bar graph.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Pressure Gauge (M-15DDG-01B-200S100-XZG)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RCP-105K)
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FLX9)
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (LFS-210-400-G-KEMX)
- WINTERS Economy 2.5" 0-30" Vac/Kpa 1/4" Btm (PEM210)
- WINTERS Economy 2" 0-30 psi/Kpa 1/4" Npt Back (PEM1403)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-5000-psi/bar-PMC-GY40)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1 in MNPT, Silver (301L254E/5JJJA00)
- Pce Instruments Pressure Gauges