Shop All Pressure Gauges
Pce Instruments
Digital Pressure Gauge, up to 43.5 psi
Mfr # PCE-DPG 3
Zoro # G504852294
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Application Suitable for most applications
- Includes 3 x Batteries 1.5V AAA, Operating instructions
- Accuracy 0.25% FSO
- Overall Length 3.1
- Standards IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DPG 3
- Zoro # G504852294
- UPC # 4250348721280
- Country of Origin China
- Category Pressure Gauges
Dimensions
Overall Length | 3.1 |
Details
Gauge Application | Suitable for most applications |
Includes | 3 x Batteries 1.5V AAA, Operating instructions |
Accuracy | 0.25% FSO |
Standards | IP 56 |
Resolution | 0.0145 psi, 0.001 bar |
Description
Pressure sensor for water and gases / 1/4" NPT threaded connection / Adjustable backlight / PEAK function / Battery status indicator / Battery-operated 3 x 1.5V AAA. Measuring range up to 43.5 psi, 3 bar. Scaled bar graph. Large 2.5" display. Adjustable backlight.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS Refrigerant Leak Detector, 10 Ranges (LS790B)
- KRUEGER Solid Glass Repair Kit, Type K (KSG-KIT)
- WINTERS Gauge Adaptor, 1/4 in NPT Female, 2-3/4 in (STP003)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 1 mA Max. AC Amps, 600 Max. DC Amps (FLUKE-787B/WWG)
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi (PFQ808R1)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC230)
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"CBM, SS (PRO-302D-204C-01)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L300#)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL130)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"Single Scale (S101D-254F)
- Pce Instruments Pressure Gauges