Shop All Pressure Gauges
Pce Instruments
Digital Pressure Gauge, Up to 2900 psi
Mfr # PCE-DPG 200
Zoro # G104852298
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Application Suitable for most applications
- Includes 3 x Batteries 1.5V AAA, Operating instructions
- Accuracy 0.25% FSO
- Overall Length 3.1
- Resolution 1.45 psi, 0.1 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DPG 200
- Zoro # G104852298
- UPC # 4250348721266
- Country of Origin China
- Category Pressure Gauges
Dimensions
Overall Length | 3.1 |
Details
Gauge Application | Suitable for most applications |
Includes | 3 x Batteries 1.5V AAA, Operating instructions |
Accuracy | 0.25% FSO |
Resolution | 1.45 psi, 0.1 bar |
Standards | IP 56 |
Description
Pressure sensor for water and gases / 1/4" NPT threaded connection / Adjustable backlight / PEAK function / Battery status indicator / Battery-operated. Measuring range up to 2900 psi, 200 bar. Scaled bar graph. Battery powered 3 x 1.5V AAA. Large 2.5" display. Adjustable backlight
- 1.4" NPT connection thread.
- 1.4" NPT connection thread.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Portable Handheld Vibration Meter (840063)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- ZORO SELECT Carboy Spigot HDPE (180118)
- FLUKE Electrical Tester, 200 A Current Range, 1 To 100 Kohm, 600 Vac High Voltage Test, Measures (T6-600)
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L2000#)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM202LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver (PSQ15804)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, 201L-404E (201L-404E)
- WINTERS Steel Syphons 1/2" Npt (SSP555)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (PEM1422)
- Pce Instruments Pressure Gauges