Shop All Pressure Gauges
Pce Instruments
Digital Pressure Gauge, Up to 1450 psi
Mfr # PCE-DPG 100
Zoro # G004852299
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Application Suitable for most applications
- Includes 3 x Batteries 1.5V AAA, Operating instructions
- Accuracy 0.25% FSO
- Overall Length 3.1
- Resolution 0.145 psi, 0.01 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DPG 100
- Zoro # G004852299
- UPC # 4250348721259
- Country of Origin China
- Category Pressure Gauges
Dimensions
Overall Length | 3.1 |
Details
Gauge Application | Suitable for most applications |
Includes | 3 x Batteries 1.5V AAA, Operating instructions |
Accuracy | 0.25% FSO |
Resolution | 0.145 psi, 0.01 bar |
Standards | IP 56 |
Description
Pressure sensor for water and gases / 1/4" NPT threaded connection / Adjustable backlight / PEAK function / Battery status indicator / Battery-operated 3 x 1.5V AAA. Measuring range up to 1450 psi, 100 bar. Scaled bar graph. Large 2.5" display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK8)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT6)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 100 In H2O (2100)
- FRIO-TEMP Thermometer, -58 to 392F (B61000-0000)
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- WINTERS Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Black (PEM1421-CD)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/8 NPT Bottom Conn (20-100-30-psi/kPa-1/8)
- AMETEK 4-1/2IN 1/2IN 0-1000PSI NPT PRESSURE GAUGE (1903)
- PIC GAUGES Gauge, 4", 0/300psi, 1/2"LM, SS (PRO-301D-402H-01)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FME1)
- DIXON 180Deg Steam Gauge Siphon, 1/4 in, Male IPS Thread, 175 psi, Steel (401-01S)
- Pce Instruments Pressure Gauges