Shop All Pressure Gauges
Pce Instruments
Digital Pressure Gauge, Up to 145 psi
Mfr # PCE-DPG 10
Zoro # G204852297
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Application Suitable for most applications
- Includes 3 x Batteries 1.5V AAA, Operating instructions
- Accuracy 0.25% FSO
- Standards IP 56
- Overall Length 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DPG 10
- Zoro # G204852297
- UPC # 4250348721242
- Country of Origin China
- Category Pressure Gauges
Dimensions
Overall Length | 3.1 |
Details
Gauge Application | Suitable for most applications |
Includes | 3 x Batteries 1.5V AAA, Operating instructions |
Accuracy | 0.25% FSO |
Standards | IP 56 |
Resolution | 0.145 psi, 0.01 bar |
Description
Pressure sensor for water and gases / 1/4" NPT threaded connection / Adjustable backlight / PEAK function / Battery status indicator / Battery-operated. Measuring range up to 145 psi, 10 bar. Scaled bar graph. Battery powered 3 x 1.5V AAA. Large 2.5" display. Adjustable backlight
- 1.4" NPT connection thread.
- 1.4" NPT connection thread.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDRITE Speedrite - Digital Fault Finder (ST100)
- EXTECH Combustible Gas Detector, Flex Gooseneck (EZ40)
- OAKTON Dual-Channel Meter (35660-30)
- DWYER INSTRUMENTS Pressure Module, Dcp200 Pressure Module (DCP200A)
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-C)
- INTERSTATE PNEUMATICS 2 Inch 30 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test Pressure Gauge with Tire Valve Fitting (G2012-030GT)
- JONES STEPHENS Gas Test Gauge, 5 lb., Assembly (G64155)
- ENERPAC Pressure Gauge Assy (DC3760900)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-158E (102D-158E)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL100)
- Pce Instruments Pressure Gauges