Shop All Thermometers
Pce Instruments
Digital Precision Thermometer, 1-Channel Temperature Recorder
Mfr # PCE-HPT 1
Zoro # G104853899
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -100 to 400°C / -148 to 752°F
- Temp. Accuracy ±0.05% + 0.1°C / 0.18°F (between 18 to 28°C / 64.4 to 82.4°F) only the device
- Length 7.3
- Includes Pt100 sensor, USB cable, Software, 9V battery, Storage box, User manual
- Height 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-HPT 1
- Zoro # G104853899
- UPC # 4250348711038
- Country of Origin China
- Category Thermometers
Dimensions
Length | 7.3 |
Height | 1.4 |
Width | 2.6 |
Details
Temp. Range (F) | -100 to 400°C / -148 to 752°F |
Temp. Accuracy | ±0.05% + 0.1°C / 0.18°F (between 18 to 28°C / 64.4 to 82.4°F) only the device |
Includes | Pt100 sensor, USB cable, Software, 9V battery, Storage box, User manual |
Application | Suitable for most applications |
Resolution | 0.01°C / 0.018°F |
Description
Data- Logger with Microprocessor 1; 1-channel Data- Logger with 4-wire class A Pt100 sensor / Software for transmission and data value / Internal Data- Logger The Data- Logger with a microprocessor is a high precision 1-channel temperature. 1-channel temperature recorder. Automatic shutdown. High accuracy. Backlight. Software included. Internal Clock. Class A, 4-wire. Pt100 sensor. Data-Hold Function. Selectable units (°C / °F).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Electrical Tester, LCD, 1000V, 100A Curren (T6-1000/WWG)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI, +/-1Pct (628-07-GH-P1-E4-S1)
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- LASCAR Lithium Battery, 3.6V, 1/2 AA (BAT 3V6)
- PCE INSTRUMENTS Temperature Meter, 0 to 600°C / 32 to 1112°F (PCE-IRT 10)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- PCE INSTRUMENTS Accelerometer, 3-axis Acceleration up to 800 Hz (PCE-VDL 16I)
- PCE INSTRUMENTS Contact Thermometer, -210 to 1372°C / -328 to 2501°F (PCE-T312N)
- ASHCROFT 5In 12In 6In 80120F Npt Bimetal Thermometer (50-EI42-E-060)
- BALDR Baldr TH0119WH1 Mini Digital Hygro Thermometer; White (TH0119WH1)
- FJC Non Contact Thermometer (2803)
- Pce Instruments Thermometers