Shop All Digital Multimeters
Pce Instruments
Digital Multimeter, up to 400mV
Mfr # PCE-LT 15
Zoro # G004852534
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic DC Accuracy ± (1% from + 5 Dgt)± (1.2% from + 3 Dgt)
- Resolution 0.1 mV0.1 Ω
- Includes Remote unit, RJ45 connection cable, Test lead set, 1.5V AAA batteries, 9V block battery, User manual
- Length (In.) 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-LT 15
- Zoro # G004852534
- UPC # 4250348719034
- Country of Origin China
- Category Digital Multimeters
Dimensions
Length (In.) | 6.5 |
Details
Basic DC Accuracy | ± (1% from + 5 Dgt)± (1.2% from + 3 Dgt) |
Resolution | 0.1 mV0.1 Ω |
Includes | Remote unit, RJ45 connection cable, Test lead set, 1.5V AAA batteries, 9V block battery, User manual |
Description
Digital Multimeter tester for fast network cable inspection / Combination device consisting of LAN tester and multimeter with voltage and resistance measurement. Checks Lankabel and patch fields. Continuity test and diode test possible. Overload indicator. Short circuit display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3000FC K)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A, Size (In.): 3.5 (12G392)
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- PCE INSTRUMENTS Digital Multimeter Clamp, Auto range selection (PCE-PCM 1)
- PCE INSTRUMENTS Salt Meter, 0.0 to 12.0% Measuring Range (PCE-SM 11)
- PCE INSTRUMENTS Conductivity Analysis Meter, Measures conductivity, TDS value and temperature (PCE-CM 41)
- PCE INSTRUMENTS Digital Multimeter, CAT III 600V (PCE-PI 10)
- PCE INSTRUMENTS Digital Multimeter, up to 1000V (PCE-ITM 20)
- OAKTON Dual-Channel Meter (35660-76)
- Pce Instruments Digital Multimeters