Shop All Digital Multimeters
Pce Instruments
Digital Multimeter, up to 1000V
Mfr # PCE-ITM 20
Zoro # G004852398
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic DC Accuracy ± (4 % + 20 digits)± (0.06 %+ 20 digits)
- Length (In.) 8.6
- Includes Voltmeter, Pair of test leads, Crocodile clip with wire, Adapter for thermoelement, Thermoelement Type K, 1.5V AA batteries, Wireless USB Adapter, User manual
- Resolution 0.0001 MΩ0.001 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-ITM 20
- Zoro # G004852398
- UPC # 4250348718563
- Country of Origin China
- Category Digital Multimeters
Dimensions
Length (In.) | 8.6 |
Details
Basic DC Accuracy | ± (4 % + 20 digits)± (0.06 %+ 20 digits) |
Includes | Voltmeter, Pair of test leads, Crocodile clip with wire, Adapter for thermoelement, Thermoelement Type K, 1.5V AA batteries, Wireless USB Adapter, User manual |
Resolution | 0.0001 MΩ0.001 mV |
Description
Digital Multimeter The isolation multimeter is a combined multimeter and insulation tester / ; Test voltage up to 1000 V / Large LCD display / Temperature measurement / Frequency measurement / Internal memory /CAT III 1000 V, CAT IV 600 V / IP67. Automatic range selection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Belt Holster, 13-1/4x1/4x3, Black/Yellow (Fluke-H5)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1209)
- IKKEGOL IKKEGOL 30041 Dual Sensor LCD Display Indoor Outdoor Digital Thermometer (30041)
- FLUKE Elbow for Test Port, Angle (P5543)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- PCE INSTRUMENTS Material Surface Tester, Non-ferrous metals (PCE-COM 20)
- PCE INSTRUMENTS Digital Multimeter, CAT III 600V (PCE-PI 10)
- PCE INSTRUMENTS Digital Multimeter Clamp, up to 600A (PCE-OCM 10)
- PCE INSTRUMENTS Digital Multimeter Clamp, Auto range selection (PCE-PCM 1)
- PCE INSTRUMENTS Conductivity Analysis Meter, Measures conductivity, TDS value and temperature (PCE-CM 41)
- SANWA Digital Multimeter with True RMS and Dual Display (PC710)
- Pce Instruments Digital Multimeters