Shop All Digital Multimeters
Pce Instruments
Digital Multimeter, OLED Display
Mfr # PCE-ODM 10
Zoro # G904852412
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic DC Accuracy ± (0.5% from + 5 Dgt)50 ... 60 Hz: ± (1% from + 5 Dgt)
- Includes Rogowski coil PCE-DM-CLAMP, Set of test leads, Thermocouple type K, Thermocouple adapter, Carrying bag, 9V block batteries, 1.5V AAA batteries, User manual
- Length (In.) 6.7
- Resolution 0.01 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-ODM 10
- Zoro # G904852412
- UPC # 4250348719232
- Country of Origin China
- Category Digital Multimeters
Dimensions
Length (In.) | 6.7 |
Details
Basic DC Accuracy | ± (0.5% from + 5 Dgt)50 ... 60 Hz: ± (1% from + 5 Dgt) |
Includes | Rogowski coil PCE-DM-CLAMP, Set of test leads, Thermocouple type K, Thermocouple adapter, Carrying bag, 9V block batteries, 1.5V AAA batteries, User manual |
Resolution | 0.01 mV |
Description
Digital Multimeter with OLED display / Measurement up to 1000V AC & DC / Incl. Rogowski coil up to 3000 A / MIN, MAX, relative and peak measurement / IP 67 Multimeter. Continuity tester. Diode test. Relative value measurement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U607)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- FLUKE Fluke 117 Electrician's True Multimeter w/ Non-Contact Voltage Detector (2538815)
- TRIPLETT UV Leak Detector Plus IR, Backlit LCD, -22 Degrees to 932 Degrees F, 8 Dot Circle Laser Sighting (IRTUV50)
- PCE INSTRUMENTS Digital Multimeter Clamp, Auto range selection (PCE-PCM 1)
- PCE INSTRUMENTS Digital Multimeter, up to 1000V (PCE-ITM 20)
- PCE INSTRUMENTS Salt Meter, 0.0 to 12.0% Measuring Range (PCE-SM 11)
- PCE INSTRUMENTS Material Surface Tester, Non-ferrous metals (PCE-COM 20)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- ELECTRONIC SPECIALTIES Digital Engine Analyzer/Multimeter (385A)
- Pce Instruments Digital Multimeters