Shop All Clamp On Power Meters
Pce Instruments
Digital Multimeter Current Clamp, with Bluetooth
Mfr # PCE-DC 50
Zoro # G104852557
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (Ft.) 9
- Includes Test lead set, Transport case, PC software, Bluetooth adapter, 2 x Thermocouples type-K, 9V block battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DC 50
- Zoro # G104852557
- UPC # 4250348719157
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Cable Length (Ft.) | 9 |
Details
Includes | Test lead set, Transport case, PC software, Bluetooth adapter, 2 x Thermocouples type-K, 9V block battery |
Description
Digital Multimeter/Clamp meter with true rms measurement / AC current measurement / Voltage measurement / Temperature measurement / Bluetooth interface / Rubberized housing / Display hold / Automatic switch-off / Test lead max. 48 mm. Sample rate 2 Hz. Temperature measurement via 2 thermocouples. Non-contact voltage detection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (186044 (M23DDG01B160S80))
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (103D-254P)
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFC-224-4000-G)
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- PCE INSTRUMENTS Digital Current Clamp, AC/DC current measurement up to 80 Amps (PCE-DC3)
- PCE INSTRUMENTS Three-Phase Power Clamp Meter, 600.0V True RMS value (PCE-360)
- PCE INSTRUMENTS Digital Clamp Power Analyzer, 10 to 600V (PCE-GPA 50)
- PCE INSTRUMENTS Digital Multimeter Clamp, up to 600V (PCE-HVAC 6)
- PCE INSTRUMENTS Mini Digital Current Clamp (PCE-DC1)
- SEGOMO TOOLS TRMS 6000 Count Clamp Meter (2015A)
- Pce Instruments Clamp On Power Meters