Shop All Digital Multimeters
Pce Instruments
Digital Multimeter Clamp, up to 600V
Mfr # PCE-LCT 1
Zoro # G904852504
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic DC Accuracy ± (1,5 % + 2 digits) ± (2 % + 4 digits)
- AC Voltage Range 50 / 60 Hz
- Length (In.) 8.2
- Includes Clamp Meter, 9 V battery, Test cables, Carrying case, User's manual
- Resolution 400 Hz ... 1 kHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-LCT 1
- Zoro # G904852504
- UPC # 4250348707178
- Country of Origin China
- Category Digital Multimeters
Dimensions
Length (In.) | 8.2 |
Details
Basic DC Accuracy | ± (1,5 % + 2 digits) ± (2 % + 4 digits) |
AC Voltage Range | 50 / 60 Hz |
Includes | Clamp Meter, 9 V battery, Test cables, Carrying case, User's manual |
Resolution | 400 Hz ... 1 kHz |
Description
With the Clamp Meter it is possible to measure leakage currents up to a range of 100 A. The Clamp Meter can measure leakage currents which appear when current flows through electrical conductors which are not designed for conduction current. The Clamp Meter can detect leakage currents and show them on the display. With the help of the Clamp Meter you can detect insulation failures in places where machines cannot be disconnected, however insulation must be checked, as for instance according to the VDE 701/702 standard. The Clamp Meter measures current flow, voltage up to 600V, resistance and continuity. The Clamp Meter is the ideal instrument for electricians according to the VDE standard. The Clamp Meter has a compact design which allows to be placed in any pocket. The rubber protection protects the instrument against falls, so it is the ideal instrument to be used in electrical inspections and in workshops.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE CLAMP METER 325 TRUE RMS AC/DC (FL325)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Basic Kit (VPE BASIC)
- PIC GAUGES Gauge, 4", 0/30 psi, 1/2"LM, 316SS (4001-2LC-GF)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1In (SFI-100-1)
- PCE INSTRUMENTS Digital Multimeter, up to 1000V (PCE-ITM 20)
- PCE INSTRUMENTS Digital Multimeter Clamp, Auto range selection (PCE-PCM 1)
- PCE INSTRUMENTS Material Surface Tester, Non-ferrous metals (PCE-COM 20)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- PCE INSTRUMENTS Salt Meter, 0.0 to 12.0% Measuring Range (PCE-SM 11)
- TRIPLETT Digital Multimeter, 600 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (9055)
- Pce Instruments Digital Multimeters