Shop All Clamp On Power Meters
Pce Instruments
Digital Multimeter Clamp, up to 600V
Mfr # PCE-HVAC 6
Zoro # G404852561
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Transport bag, 2 x Test leads, Battery 9V block battery
- Cable Length (Ft.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-HVAC 6
- Zoro # G404852561
- UPC # 4250348718129
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Cable Length (Ft.) | 9 |
Details
Includes | Transport bag, 2 x Test leads, Battery 9V block battery |
Description
Clamp meter Up to 1000 A AC / DC / Non-contact voltage detection / Voltage measurement up to 600V. Temperature measurement via thermocouple / Robust rubberized housing. Cover of the measuring sockets. Display & measuring point illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/5000psi, 1/8"CBM, SS (PRO-302D-208R-01)
- ELECTRONIC SPECIALTIES Fuse Buddy Tester Adapter, ATC Blade (303B)
- ZORO SELECT High Temp Bead Probe, Type K, -58 to 572 (4JPN9)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 100 psi/kg/cm2, 1/4 NPT Back Conn (20-110-100-psi/kg/cm2)
- PCE INSTRUMENTS Digital Current Clamp, AC/DC current measurement up to 80 Amps (PCE-DC3)
- PCE INSTRUMENTS Digital Multimeter Current Clamp, with Bluetooth (PCE-DC 50)
- PCE INSTRUMENTS Digital Current Clamp, Measures AC/DC current, AC voltage and ohms (PCE-DC2)
- PCE INSTRUMENTS Three-Phase Power Clamp Meter, 600.0V True RMS value (PCE-360)
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- PCE INSTRUMENTS Mini Digital Current Clamp (PCE-DC1)
- ELECTRONIC SPECIALTIES PREMIUM Low AMP Current Clamp Meter (ES688)
- Pce Instruments Clamp On Power Meters