Shop All Digital Multimeters
Pce Instruments
Digital Multimeter Clamp, Auto range selection
Mfr # PCE-PCM 1
Zoro # G904852467
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic DC Accuracy ± (3.0% + 5 digits)
- Includes Red test leads, Black test lead, Red alligator clips, Black alligator clip, USB cable, PC software, 9V battery, User manual, Carrying case
- Length (In.) 4.1
- Phase Rotation 0 ... 90º, ± 2.0º
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PCM 1
- Zoro # G904852467
- UPC # 4250348707710
- Country of Origin China
- Category Digital Multimeters
Dimensions
Length (In.) | 4.1 |
Details
Basic DC Accuracy | ± (3.0% + 5 digits) |
Includes | Red test leads, Black test lead, Red alligator clips, Black alligator clip, USB cable, PC software, 9V battery, User manual, Carrying case |
Phase Rotation | 0 ... 90º, ± 2.0º |
Description
lamp Meter Internal memory, USB cable, and PC software / Three-phase power measurement / True RMS PCE-PCM 1 is a multipurpose clamp meter or power analyzer used to measure alternating current (AC), voltage (TRMS), and frequency to determine. Active energy counter (kWh). Power factor (cos φ). Reactive power (kVAR). Apparent power (kVA). Active power (kW).Internal memory saves up to 99 measurement values.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 250, 24 Hr, PK60 (C432)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0209)
- DWYER INSTRUMENTS Vacuum Transducer with Display (DPG-200)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Green, 5PK (GWC-2.5IN-GREEN)
- PCE INSTRUMENTS Conductivity Analysis Meter, Measures conductivity, TDS value and temperature (PCE-CM 41)
- PCE INSTRUMENTS Salt Meter, 0.0 to 12.0% Measuring Range (PCE-SM 11)
- PCE INSTRUMENTS Material Surface Tester, Non-ferrous metals (PCE-COM 20)
- PCE INSTRUMENTS Digital Multimeter, CAT III 600V (PCE-PI 10)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- FLUKE Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps (FLUKE-233)
- Pce Instruments Digital Multimeters