Shop All Digital Multimeters
Pce Instruments
Digital Multimeter, CAT III 600V
Mfr # PCE-PI 10
Zoro # G104852496
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic DC Accuracy ± (2.3% of rdg. + 5 Dgt)± (0.8% of rdg. + 8 Dgt)
- Max. AC Volts 600 mV
- Max. DC Volts 600 mV
- Length (In.) 6.5
- Includes Test lead set, 1.5V AAA battery, Carrying bag, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PI 10
- Zoro # G104852496
- UPC # 4250348719065
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Length (In.) | 6.5 |
Details
Basic DC Accuracy | ± (2.3% of rdg. + 5 Dgt)± (0.8% of rdg. + 8 Dgt) |
Max. AC Volts | 600 mV |
Max. DC Volts | 600 mV |
Includes | Test lead set, 1.5V AAA battery, Carrying bag, User manual |
Resolution | 0.1 mV |
Description
Digital multimeter/Rotary field indicator with voltage tester / Two LCD displays / Voltage measurement up to 600V / Test leads with crocodile clips. 3-phase rotating field detection. AC / DC voltage measurement. Test leads with crocodile clips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Anemometer, 100 to 5500 fpm (45118)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ804LF)
- TEST PRODUCTS INTL Red Spade Terminal (A039R)
- EXTECH Humidity/Temperature Datalogger (SD500)
- PCE INSTRUMENTS Material Surface Tester, Non-ferrous metals (PCE-COM 20)
- PCE INSTRUMENTS Digital Multimeter, up to 1000V (PCE-ITM 20)
- PCE INSTRUMENTS Digital Multimeter Clamp, Auto range selection (PCE-PCM 1)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- PCE INSTRUMENTS Salt Meter, 0.0 to 12.0% Measuring Range (PCE-SM 11)
- SPERRY INSTRUMENTS Seven Function Auto Ranging Digital Mult (DM6260)
- Pce Instruments Digital Multimeters