Shop All Infrared Thermometers
Pce Instruments
Digital Infrared Thermometer, with USB, -58 to 2102°F
Mfr # PCE-890U
Zoro # G804852482
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy 0 to 500°C / 32 to 932°F: 1.5% ± 2°C / 3.6°F, above 500°C: 2% ± 2°C / 3.6°F
- Target Emissivity 0.1 to 1
- Laser Sighting - Infrared <1mW, 630 ... 670 nm, Class 2 (II)
- Length 7.5
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-890U
- Zoro # G804852482
- UPC # 4250348714640
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Length | 7.5 |
Width | 5 |
Height | 2.4 |
Details
Temp. Accuracy | 0 to 500°C / 32 to 932°F: 1.5% ± 2°C / 3.6°F, above 500°C: 2% ± 2°C / 3.6°F |
Target Emissivity | 0.1 to 1 |
Laser Sighting - Infrared | <1mW, 630 ... 670 nm, Class 2 (II) |
Application | Suitable for most applications |
Resolution | 0.1°C <1000; 1°C> 1000 |
Includes | USB cable, Software, User manual |
Weight | 0.639341081853296 |
Description
USB IR Thermometer PCE-890U up to 1150 ° C / 250 ms response time / LC display / Real-time mode via the software / High accuracy The IR thermometer ensures easy handling, as well as fast and accurate measurements. Included Software. Alarm function. High accuracy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- EXTECH Wireless Weather Station, 0 to 111.8 mph (WTH600-KIT)
- COOPER-ATKINS FDA Digital Thermistor Thermometer, -40 Degrees to 300 Degrees F (SH66A)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 17In L (1LG-17)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- PCE INSTRUMENTS Infrared Thermometer, -27.4 to 932°F (PCE-670)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- TAYLOR Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (9527)
- Pce Instruments Infrared Thermometers