Shop All Infrared Thermometers
Pce Instruments
Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F
Mfr # PCE-894
Zoro # G504852546
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Target Emissivity 0.1 to 1
- Height 5.1
- Includes Thermocouple type K, Mini tripod, Carrying case, 9V block battery, User manual
- Width 2.6
- Length 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-894
- Zoro # G504852546
- UPC # 4250348719140
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Height | 5.1 |
Width | 2.6 |
Length | 9.4 |
Details
Target Emissivity | 0.1 to 1 |
Includes | Thermocouple type K, Mini tripod, Carrying case, 9V block battery, User manual |
Application | Suitable for most applications |
Weight | 0.936965378578105 |
Response time | 150 ms |
Description
Temperature meter /nfrared thermometer with thermocouple input ;/ Dual laser / Large display / Range up to 1850°C ( 3362°F) ;/ Fast response / Adjustable emissivity / Backlight / USB interface/ Bluetooth / HOLD / MAX / MIN / DIF / AVG / LOCK funct. Short response time of 150 ms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Meter 5-50 Scfm (VFC-122)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.L)
- EXTECH Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (EX655)
- NOSHOK 800 Series Temperature Transmitter, 0/300°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800-0/300-1-1-8-8-040-6)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- PCE INSTRUMENTS Infrared Thermometer, -27.4 to 932°F (PCE-670)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- PCE INSTRUMENTS Digital Infrared Thermometer, with USB, -58 to 2102°F (PCE-890U)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1112 Degrees F, Single Dot Laser Sighting (IR267)
- Pce Instruments Infrared Thermometers