Shop All Infrared Thermometers
Pce Instruments
Digital Infrared Thermometer, USB Interface, -58 to 2912°F
Mfr # PCE-895
Zoro # G804852550
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Emissivity Adjustable 0.10 to 1.0
- Width 6.9
- Height 3.5
- Application Suitable for most applications
- Length 7.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-895
- Zoro # G804852550
- UPC # 4250348717689
- Country of Origin Taiwan, Province of China
- Category Infrared Thermometers
Dimensions
Width | 6.9 |
Height | 3.5 |
Length | 7.6 |
Details
Emissivity | Adjustable 0.10 to 1.0 |
Application | Suitable for most applications |
Includes | USB Cable, Micro SD Card 8 GB, PC Software, 2 x 1.5V AA Batteries, Thermocouple Type K ( 0 to 250°C / 32 to 482°F), User manual |
Weight | 0.881849768073511 |
Response time | 1 s |
Description
Dual Laser ;Infrared Thermometer Cross laser thermometer for non-contact measurement of surface temperatures / ; Fast response time / Adjustable emissivity / Max-Min function / USB / SD card. Adjustable emissivity. Short response time of 150 ms. Range up to 1850°C ( 3362°F)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-101D-254D-BSPT)
- FESTO Pressure Gauge MA-40-16-G1/4-EN (MA-40-16-G1/4-EN)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-E)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- PCE INSTRUMENTS Digital Infrared Thermometer, with USB, -58 to 2102°F (PCE-890U)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- PCE INSTRUMENTS Infrared Thermometer, -27.4 to 932°F (PCE-670)
- FLUKE Mini Temp (4130474)
- Pce Instruments Infrared Thermometers