Shop All Infrared Thermometers
Pce Instruments
Digital Infrared Thermometer, -76 to 932°F
Mfr # PCE-780
Zoro # G604852484
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Target Emissivity 0.1 to 1
- Height 7.3
- Length 1.8
- Includes Type K thermocouple, 2 x 1.5V AAA batteries, User manual
- Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-780
- Zoro # G604852484
- UPC # 4250348717559
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Height | 7.3 |
Length | 1.8 |
Width | 5.6 |
Details
Target Emissivity | 0.1 to 1 |
Includes | Type K thermocouple, 2 x 1.5V AAA batteries, User manual |
Application | Suitable for most applications |
Resolution | 0.1°C / 0.18°F, 1.0°C / 1.8°F |
Weight | 0.53 |
Description
Digital infrared thermometer scanner for the display of temperature, humidity, and dew point temperature / Optical alarm / Backlight / Automatic shutdown; Consists of an infrared thermometer and an integrated humidity meter. Adjustable high and low alarms. Max, Min, Average measurement. External temperature sensor can be connected. Adjustable degree of emission.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0-30psi, 1/4"LF, Single Scale (S201L-254C)
- IFM Vibration Monitor, -22 to 257 Degrees F (VTV122)
- ELECTRONIC SPECIALTIES CONTACT TACHOMETER PRO LASER (ES333)
- MONARCH Nova Strobe Dax-115 (6203-010)
- PCE INSTRUMENTS Infrared Thermometer, -27.4 to 932°F (PCE-670)
- PCE INSTRUMENTS Digital Infrared Thermometer, with USB, -58 to 2102°F (PCE-890U)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- FLUKE Infrared Thermometer, 3.5 in Touch Screen Color LCD, -4 Degrees to 752 Degrees F (FLK-TIS60+ 30HZ)
- Pce Instruments Infrared Thermometers