Shop All Infrared Thermometers
Pce Instruments
Digital Infrared Thermometer, -76 to 1400°F
Mfr # PCE-779N
Zoro # G004852503
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Sighting - Infrared Class 2
- Length 4.7
- Emissivity 0.95 (default), 0.1 to 1.0 (adjustable)
- Resolution 0.1°C / 0.18°F at -83.2 to 999.9°C / -117.7 to 1831.8°F, otherwise 1°C / 1.8°F
- Application Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-779N
- Zoro # G004852503
- UPC # 4250348714213
- Country of Origin Taiwan, Province of China
- Category Infrared Thermometers
Dimensions
Length | 4.7 |
Width | 1.9 |
Height | 6.8 |
Details
Laser Sighting - Infrared | Class 2 |
Emissivity | 0.95 (default), 0.1 to 1.0 (adjustable) |
Resolution | 0.1°C / 0.18°F at -83.2 to 999.9°C / -117.7 to 1831.8°F, otherwise 1°C / 1.8°F |
Application | Suitable for most applications |
Includes | Thermocouple (max. 200°C / 392°F), Battery (AAA) , Manual |
Weight | 0.56 |
Description
The infrared thermometer PCE-779N can be used for quick temperature measurements. This can be done in two different ways: either without contact or by means of a thermocouple. The infrared thermometer is suitable for nearly all surfaces. Since the infrared thermometer allows non-contacting measurement, even high temperatures can be measured from a safe distance. By means of the integrated dual laser of the infrared thermometer PCE-779N, the user can target the measuring spot very precisely. The infrared thermometer has a variety of functions, including the MAX and MIN functions as well as the average and the difference function, which makes the infrared thermometer useful for many applications, including contacting, but also non-contacting measurements. The infrared thermometer is typically used for e. g. food monitoring, different hygiene-related controls, road construction, switch cabinet and production monitoring as well as for measuring motor temperatures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 0.5 lb., 4 Digit LCD (FGE-0.5XY)
- PIC GAUGES Low Pressure Gauge, 4", 0-10 psi, 1/4"LM (LP1-SB-404-10PSI)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Black (PPC5043R1WBYG)
- FLUKE Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity (FLUKE-365)
- PCE INSTRUMENTS Infrared Thermometer, -27.4 to 932°F (PCE-670)
- PCE INSTRUMENTS Digital Infrared Thermometer, with USB, -58 to 2102°F (PCE-890U)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- UEI TEST INSTRUMENTS Infrared Thermometer, Backlit LCD, -76 Degrees to 1022 Degrees F, Circular Laser Sighting (INF195C-N)
- Pce Instruments Infrared Thermometers