Shop All Infrared Thermometers
Pce Instruments
Digital Infrared Thermometer, -58 to 2192°F
Mfr # PCE-893
Zoro # G604852422
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Target Emissivity Adjustable 0.10 to 1.0
- Width 2.1
- Includes Type-K thermocouple, Mini Tripod, USB cable, 9V battery, User manual
- Height 5.9
- Length 7.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-893
- Zoro # G604852422
- UPC # 4250348719133
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Width | 2.1 |
Height | 5.9 |
Length | 7.8 |
Details
Target Emissivity | Adjustable 0.10 to 1.0 |
Includes | Type-K thermocouple, Mini Tripod, USB cable, 9V battery, User manual |
Application | Suitable for most applications |
Weight | 0.661387326055133 |
Response time | 150 ms |
Description
Thermometer Laser temperature meter for easy measurement of surface temperatures / ; Fast response time / Adjustable emissivity / Max-Min function / Alarm function / Measuring range up to 1200 °C / 2192 °F / Thermocouples type K. Illuminated LCD. Measured value transmission to a PC. Non-contact temperature measurement. Measurement spot ratio 50: 1 infrared optics. Thermocouple type-K can be connected.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Back Conn (25-110-400-psi/kPa)
- FLUKE Thermocouple Thermometer, 2 In, K, J, T, E (FLUKE 52-2B)
- DEFELSKO Coating Thickness Gage (FN3)
- MONARCH Laser Tachometer, 0.5 to 20,000 rpm (6125-011)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- PCE INSTRUMENTS Infrared Thermometer, -27.4 to 932°F (PCE-670)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- TRIPLETT Laser IR Thermometer 12:1 (IRT220)
- Pce Instruments Infrared Thermometers