Shop All Infrared Thermometers
Pce Instruments
Digital Infrared Thermometer, -58 to 1832°F
Mfr # PCE-889B
Zoro # G904852481
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ± 1%
- Application Suitable for most applications
- Length 5.7
- Width 4.1
- Includes Battery, Instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-889B
- Zoro # G904852481
- UPC # 4250348715036
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Length | 5.7 |
Width | 4.1 |
Height | 1.7 |
Details
Temp. Accuracy | ± 1% |
Application | Suitable for most applications |
Includes | Battery, Instruction manual |
Resolution | 0.1°C / 0.18°F |
Weight | 0.359353780489956 |
Response time | <150 ms |
Description
Infrared thermometer for non-contact temperature measurement / Adjustable emissivity / ; Optical resolution 30:1 / Measuring range of -50 ... 1000°C / -58 ... 1832°F ; Double laser aiming / Maximum value display. Adjustable emissivity. Backlit display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Light Meter Datalogger (SDL400)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- SUPCO Indoor Air Quality Monitor, Wall Mounted (IAQ50)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- PCE INSTRUMENTS Infrared Thermometer, -27.4 to 932°F (PCE-670)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- PCE INSTRUMENTS Digital Infrared Thermometer, with USB, -58 to 2102°F (PCE-890U)
- SPER SCIENTIFIC Clinical Grade Infrared Non-Contact Thermometer (800120)
- Pce Instruments Infrared Thermometers