Shop All Refractometers
Pce Instruments
Digital Honey Refractometer, 0 to 90% Brix
Mfr # PCE-DRH 1
Zoro # G004852404
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2% Brix / ±0.2% water / ±0.2 Bé° / ±0.0003 nD / ±0.5°C (0.9°F)
- Includes Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case
- Height 0.98
- Resolution 0.1% Brix / 0.1% water / 0.1 Bé° / 0.0001 nD / 0.1°C (0.18°F)
- Width 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-DRH 1
- Zoro # G004852404
- UPC # 4250348716934
- Country of Origin China
- Category Refractometers
Dimensions
Height | 0.98 |
Width | 2.28 |
Length | 4.76 |
Details
Accuracy | ±0.2% Brix / ±0.2% water / ±0.2 Bé° / ±0.0003 nD / ±0.5°C (0.9°F) |
Includes | Pipette, Prism cover, 1.5V AAA battery, User manual, Carrying case |
Resolution | 0.1% Brix / 0.1% water / 0.1 Bé° / 0.0001 nD / 0.1°C (0.18°F) |
Description
Honey Handheld Digital Refractometer Waterproof IP65-rated Brix / water content / degrees Baumé (Bé°) / refractive index (nD) refractometer with easy-to-read LCD. Measurement parameters: Brix, water content, degrees Baumé (Bé°), refractive index, temperature. Automatic temperature compensation (ATC) from +10 ... +40 °C / +50 ... +104 °F. Fast and precise measuring results in approx. 1 sec. Average function measures same sample 15 times and displays the mean value. Stainless-steel ring on sample well protects glass prism from damage. Battery-saving automatic power off after 1 min. of inactivity. Small liquid sample size of just 4 to 5 drops.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Third Hand Tool Circuit Board Holder w/ Magnifying Glass (CBH-THTMG)
- AMSCOPE Articulating Arm with Base Plate for Stereo Microscopes (ASB)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00,500mL (GR125050-M01)
- UNITRON LED-3000 Ring Light (LED3000)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Digital Brix Refractometer, 0 to 90% Brix (PCE-DRB 1)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- Pce Instruments Refractometers